Beli taisei kogyo filter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Taisei Kogyo Line Filter Model UL (Filter Oli)
    50%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp409.900

    Taisei Kogyo Line Filter Model UL (Filter Oli)
    Deskripsi:
    -By installing this to the in-line and keeping the oil in the hydraulic circuit clean, it prevents foreign objects getting into the hydraulic equipment.-Easy element replacement with the top pull type.-Piping method is screwed end type(Flange type is optional).-The flow direction can be easily changed by turning the top cover 180°.-For general hydraulic oil.-Visual indicator with relief valve
  2. Taisei Kogyo Suction Strainer
    Mulai

    Rp299.900

    Taisei Kogyo Suction Strainer
    Deskripsi:
    A tank internal filter for general hydraulic oil.
    atribut:
    • Filtration Accuracy (mesh): 150
  3. Taisei Kogyo Filter Hisap Model SFN
    Mulai

    Rp779.900

    Taisei Kogyo Filter Hisap Model SFN
    Deskripsi:
    -A suction filter of interior tank type.-For general hydraulic oil.-Stainless steel notch wire type which is capable of washing regeneration
  4. Kennedy Dia Nylon Hammer Plastic Handle (Martil / Palu Nilon)
    Mulai

    Rp879.900

    Kennedy Dia Nylon Hammer Plastic Handle (Martil / Palu Nilon)
    atribut:
    • Face Material: Nylon
    • Overall Length (mm): 305
  5. Taisei Kogyo description
    Mulai

    Rp7.599.900

    Taisei Kogyo description
    Deskripsi:
    -By installing this to the in-line and keeping the oil in the hydraulic circuit clean, it prevents foreign objects getting into the hydraulic equipment.-Easy element replacement with the top pull type.-Piping method is screwed end type(Flange type is optional).-The flow direction can be easily changed by turning the top cover 180°.-For general hydraulic oil.-Visual indicator with relief valve
  6. System This Fish Suction Strainer
    Mulai

    Rp439.900

    System This Fish Suction Strainer
    Deskripsi:
    A tank internal filter for general hydraulic oil.
    atribut:
    • Filtration Accuract (mesh): 150
    • Standard Flow (L/minute): 91
    • Caliber (Φmm): Rc1
    • Dimension L (mm): 85
    • Types of filter media: Wire Mesh (sus)
    • Dimension B (mm): 41
    • Dimension L1 (inch): 71
    • Dimensions (mm): 82
  7. Taisei Kogyo Air Breather
    Rating:
    100% of 100
    (1)
    Mulai

    Rp509.900

    Taisei Kogyo Air Breather
    Deskripsi:
    It can be easily installed simply by providing an Rc female screw seat on the tank side.The structure is simple and the element can be easily cleaned and regenerated.
    atribut:
    • Dimension D1 (mm): 60
    • Dimension H (mm): 80
    • Dimension H1 (mm): 51
    • Dimension H2 (mm): 29
    • Airflow Rate (m³/minute): 0.4
    • Dimensions d (mm): Φ78
  8. monotaro Filter Regulator (Semi-Automatic Drain) (Regulator Filter Udara)
    Mulai

    Rp639.900

    monotaro Filter Regulator (Semi-Automatic Drain) (Regulator Filter Udara)
    Deskripsi:
    And removal of 5 micro m or more solid contaminants and the drain contained in the compressed air, allowing pressure control of the outlet side.
    atribut:
    • Drainage unit Port size (Rc): 43473
    • Pressure gauge connection caliber: Rc1 / 8
    • Maximum Operating Pressure (MPa): 1
    • Filtration rating ( micro m): Five
    • Filter Drain Capacity (ml): 80
    • Accessories: Pressure gauge, bracket
    • Auto drain Specification: Semi-auto drain
    • Ball Material: Polycarbonate
    • Body Material: Zinc alloy
    • Bowl material: Polycarbonate
    • Case: Zinc alloy case with case guard
    • Filter: Semi auto drain
    • Fluid: Compressed air
    • Lid Material: Polyacetal
    • Material (ball guard): Zinc alloy
    • Mounting Method: With bracket
    • Operating Temperature Range (°C): 5 to 60
    • Pressure Gauge: With pressure gauge
    • Proof Pressure (MPa): 1.2
    • Screw Type: Rc
    • Set Pressure Range (MPa): 0.05 to 0.85
    • Set Pressure Unit: MPa
  9. Taisei Kogyo Line Filter Model UL (Saringan Udara)
    Mulai

    Rp909.900

    Taisei Kogyo Line Filter Model UL (Saringan Udara)
    atribut:
    • Compatible Filter: UL-10A-10U/UL-12A-10U
    • Total Length (mm): 204.5
    • Total Width (mm): 82.2
    • Differential pressure resistance: 0.7MPa
    • Filtration precision: 10 microns
  10. Taisei Kogyo Suction Filter Model SFN (Filter Hisap Hidrolik)
    Mulai

    Rp999.900

    Taisei Kogyo Suction Filter Model SFN (Filter Hisap Hidrolik)
    Deskripsi:
    -A suction filter of interior tank type.-For general hydraulic oil.-Stainless steel notch wire type which is capable of washing regeneration.
  11. Taisei Kogyo Filter Element
    Mulai

    Rp689.900

    Taisei Kogyo Filter Element
    Deskripsi:
    Maximum working pressure 1MPa Impulse test 1MPa x 107 times A filter that is directly attached to the top of the tank. Both screwing and flange (optional) piping connections are possible. The relief valve structure of TRF-16, 20 and 24 is different from this figure. Use Φd3 holes and tighten them firmly to the mating flange seat with bolts.
    atribut:
    • Type of Filter Material: General filter paper
  12. SCHROEDER Filter Element
    Mulai

    Rp669.900

    SCHROEDER Filter Element
    atribut:
    • Maximum Pressure (psi): 150
    • Rating (micron): 10
    • UNSPSC: 40161515
  13. Taisei Kogyo Filter Element
    Mulai

    Rp529.900

    Taisei Kogyo Filter Element
    Deskripsi:
    The most standard T-type connection medium pressure in-line filter. You can customize it according to your purpose from abundant options, including an indicator that can detect differential pressure (visual electrical contact type). The oil flow direction can be easily changed from right to left or left to right by turning the top cover 180 °. Top punch type that makes work easy when replacing elements. The elements of the "U" series (UL, UM, UH type) are common. It can also be used as a return line filter.
    atribut:
    • Type of Filter Material: General filter paper
  14. Taisei Kogyo Filter Element
    Mulai

    Rp529.900

    Taisei Kogyo Filter Element
    Deskripsi:
    The most popular replacement filter paper filter element for general hydraulic fluids. Made by ISO14001 certified factoryFor general hydraulic oil.
    atribut:
    • Type of Filter Material: General filter paper
  15. Taisei Kogyo description
    Mulai

    Rp16.999.900

    Taisei Kogyo description
    Deskripsi:
    -By installing this to the in-line and keeping the oil in the hydraulic circuit clean, it prevents foreign objects getting into the hydraulic equipment.-Easy element replacement with the top pull type.-Piping method is screwed end type(Flange type is optional).-The flow direction can be easily changed by turning the top cover 180°.-For general hydraulic oil.-Visual indicator with relief valve
    atribut:
    • Caliber: Rc1
    • Total LengthxTotal Width: 306x120mm
    • Specified Flow Rate: 100L/min
    • Filtration precision: 10 microns
    • Maximum Working Pressure: 3.5MPa
  16. Sinarline Copy Paper A4 70gsm (Kertas HVS / Fotocopy)
    Rating:
    100% of 100
    (15)
    Mulai

    Rp36.900

    Sinarline Copy Paper A4 70gsm (Kertas HVS / Fotocopy)
    atribut:
    • Color: White
    • Number of Sheets: 500
    • Paper Type: HVS Copier Paper
    • Paper Weight (gsm): 70
    • Size: A4
    • Size (mm): 210x297
Daftar Harga taisei kogyo filter Terbaru November 2026
Taisei Kogyo Line Filter Model UL (Filter Oli)Rp409.900
Taisei Kogyo Suction StrainerRp299.900
Taisei Kogyo Filter Hisap Model SFNRp779.900
Kennedy Dia Nylon Hammer Plastic Handle (Martil / Palu Nilon)Rp879.900
Taisei Kogyo descriptionRp7.599.900
System This Fish Suction StrainerRp439.900
Taisei Kogyo Air BreatherRp509.900
monotaro Filter Regulator (Semi-Automatic Drain) (Regulator Filter Udara)Rp639.900
Taisei Kogyo Line Filter Model UL (Saringan Udara)Rp909.900
Taisei Kogyo Suction Filter Model SFN (Filter Hisap Hidrolik)Rp999.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)